References
Mecaline:SPA2932
Rubix:45035361
Manufacturer :857703
EAN:3660338129551

Documents
Product details : MECALINE SPA2932 SPA Wrapped Wedge Belt
Wedge Belt - SPA Section - Oil resistant and Anti-Static - ISO 4184 - DIN 7753 - BS3790
Technical specifications
Attributes
| Profile | spa |
|---|---|
| Upper width | 12.7 mm |
| Pitch length | 2932 mm |
| Interior length | 2937 mm |
| Outer length | 2950 mm |
| Thickness | 10 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 22.00 excl. VAT
/ Each
£ 26.40 incl. VAT
- Sold out
