References
Gates:SPA757 SUPERHC
Rubix:236A6617
Manufacturer :933300757
EAN:5414465664403

Product details : GATES 933300757 SUPER HC V-BELT SPA757
Wrapped V-belt with a narrow profile. The oil and heat resistant Flex-Weave® wrapping protects the core of the belt against the most extreme conditions. The vulcanised ' flex-bonded ' tensile cords offer superior resistance to bending and tensile forces, fatigue and shock loading. More power in the same space or the same power and space savings of up to 50%.
Strengths
• Oil and heat resistant.
• Static conductive (ISO 1813).
• Complies with ATEX standards.
• UNISET tuning system.
• Static conductive (ISO 1813).
• Complies with ATEX standards.
• UNISET tuning system.
Technical specifications
Attributes
| Profile | spa |
|---|---|
| Upper width | 12.7 mm |
| Pitch length | 757 mm |
| Interior length | 712 mm |
| Outer length | 775 mm |
| Thickness | 10 mm |
| Sheathed | yes |
| Series | super hc |
| Shape of teeth | moulded notches |
| Material | cr |
| Min. Operation temperature | -30 °C |
| Max. Operation temperature | 60 °C |
| Minimum Pulley Diameter | 90 mm |
Show UNSPSC/ECL@SS
£ 7.97 excl. VAT
/ Each
£ 9.56 incl. VAT
- Usually arrives within 14 working days
