GATES SPZ1080MN SUPERHC MN WEDGE BELT SPZ MCOG SPZ1080MC


SuperHC MN SPZ

References
gates:SPZ1080MN SUPERHC MN
rubix:182295
manufacturer :9418-01080
ean:5412571108521
brand logo
brand logo
Technical specifications
ProfileSPZ
Pitch length1080 mm
See all Specifications

Product details : GATES SPZ1080MN SUPERHC MN WEDGE BELT SPZ MCOG SPZ1080MC


Cogged beltless V-belt with a narrow profile. The cogging reduces internal heat development. The precision ground straight belt flanks guarantee an even wedge effect and reduce noise. The vulcanised ' flex-bonded ' tensile cords offer superior resistance to bending and tensile forces, fatigue and shock loading.

Strengths

• Suitable for use of idlers.
• Oil and heat resistant.
• Conducts static electricity (ISO 1813).
• Meets the standards of the ATEX directives.

Technical specifications


Attributes
ProfileSPZ
Pitch length1080 mm
Upper width10 mm
Height8 mm
Interior length1080 mm
MaterialCR
Show UNSPSC/ECL@SS
£ 14.59 excl. VAT
/ Each
£ 17.51 incl. VAT
  • Usually arrives within 14 working days