Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPA2982 SPA Wrapped Wedge Belt
MECALINE SPA2982 SPA Wrapped Wedge Belt
SPA Wedge Belts
References
mecaline:
SPA2982
rubix:
45035363
manufacturer :
857704
ean:
3660338129568
Technical specifications
Profile
SPA
Pitch length
2982
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPA2982 SPA Wrapped Wedge Belt
Wedge Belt - SPA Section - Oil resistant and Anti-Static - ISO 4184 - DIN 7753 - BS3790
Technical specifications
Attributes
Profile
SPA
Pitch length
2982
mm
Upper width
12.7
mm
Height
10
mm
Interior length
2987
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
19.35
excl. VAT
/
Each
£
23.22
incl. VAT
Sold out
Select variants (114)
Add to cart
Check our products from related categories
GATES WEDGEBELTSPAMCOG SPA2532MN SUPERHC MN
GATES WEDGEBELT 5V ENV 5V2120 SUPERHC
GATES 9625-61675 SPA1675 DELTA NARROW
GATES SUPER HC VBELT SPA2607 SUPERHC
MECALINE SPZ1212 SPZ Wrapped Wedge Belt
GATES 4ROW SPB VEEBELT SPB3550/4 POWERBAND
GATES SUPER HC VBELT SPZ787 SUPERHC
GATES WEDGEBELTSPZMCOG SPZ1387MN SUPERHC MN
OPTIBELT RED POWER 3 8V3350/25N 8509 S=C PLUS
MECALINE SPA2580 SPA Wrapped Wedge Belt
OPTIBELT OPTI REDPOWER BELT SPA 37506002
MECALINE SPB1450 WRAPPED WEDGE BELT 2.0
OPTIBELT SPB 42507700 WEDGEBELT SPB ENV SPB4250E
GATES PREDATOR BELT SPCP8000
OPTIBELT SPB 3000 1520054