Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPA2580 SPA Wrapped Wedge Belt
MECALINE SPA2580 SPA Wrapped Wedge Belt
SPA Wedge Belts
References
mecaline:
SPA2580
rubix:
45035344
manufacturer :
857689
ean:
3660338129414
Technical specifications
Profile
spa
Pitch length
2580
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPA2580 SPA Wrapped Wedge Belt
Wedge Belt - SPA Section - Oil resistant and Anti-Static - ISO 4184 - DIN 7753 - BS3790
Technical specifications
Attributes
Profile
spa
Pitch length
2580
mm
Upper width
12.7
mm
Height
10
mm
Interior length
2585
mm
Material
sbr
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
17.02
excl. VAT
/
Each
£
20.42
incl. VAT
Sold out
Select variants (114)
Add to cart
Check our products from related categories
SKF ISO WEDGE BELT PHG SPZ1560
GATES SPZ1080MN SUPERHC MN WEDGE BELT SPZ MCOG SPZ1080MC
GATES 9624-61437 SPZ1437 DELTA NARROW
MECALINE SPA1432 SPA Wrapped Wedge Belt
OPTIBELT OPTI REDPOWER BELT SPA 16006002
OPTIBELT OPTI REDPOWER BELT SPA 17076002
GATES WEDGEBELT 5V ENV 5V2000 SUPERHC
MECALINE SPZ1900 WRAPPED WEDGE BELT 2.0
OPTIBELT VEE BELT SPB2150REDPOWER
OPTIBELT SPC 3350 1730331
GATES WEDGEBELT 8V ENV 8V2500 SUPERHC
MECALINE SPZ1250 WRAPPED WEDGE BELT 2.0
OPTIBELT 5V 560 RP 1592271
GATES 9625-61100 SPA1100 DELTA NARROW
GATES 9624-62030 SPZ2030 DELTA NARROW