References
Mecaline:SPA3000
Rubix:45035364
Manufacturer :857705
EAN:3660338129575

Documents
Product details : MECALINE SPA3000 SPA Wrapped Wedge Belt
Wedge Belt - SPA Section - Oil resistant and Anti-Static - ISO 4184 - DIN 7753 - BS3790
Technical specifications
Attributes
| Profile | spa |
|---|---|
| Upper width | 12.7 mm |
| Pitch length | 3000 mm |
| Interior length | 3005 mm |
| Outer length | 3018 mm |
| Thickness | 10 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 20.68 excl. VAT
/ Each
£ 24.82 incl. VAT
- Sold out
