Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPC9000 WRAPPED WEDGE BELT 2.0
MECALINE SPC9000 WRAPPED WEDGE BELT 2.0
Wedge Belt
References
mecaline:
SPC9000E - 889537
rubix:
243A4431
manufacturer :
889537
ean:
3660338420900
Technical specifications
Profile
SPC
Pitch length
9000
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPC9000 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest standards of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
SPC
Pitch length
9000
mm
Upper width
22
mm
Height
18
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
119.61
excl. VAT
/
Each
£
143.53
incl. VAT
In stock: Next day delivery
Select variants (38)
Add to cart
Check our products from related categories
MECALINE SPZ2030 WRAPPED WEDGE BELT 2.0
MECALINE SPZ2840 WRAPPED WEDGE BELT 2.0
OPTIBELT OPTI REDPOWER BELT SPA 18076002
MECALINE SPZ1187 WRAPPED WEDGE BELT 2.0
MECALINE SPB3800 WRAPPED WEDGE BELT 2.0
OPTIBELT SPB 3200 1747726
OPTIBELT OPTI REDPOWER BELT SPA 18826002
OPTIBELT 3V 670 1615991
OPTIBELT OPTI REDPOWER BELT SPB 31506002
OPTIBELT SPC 2800 1630228
GATES WEDGEBELTSPAMCOG SPA1157MN SUPERHC MN
OPTIBELT SPZ 1520 REDPOWER 1644959
MECALINE SPA3750 WRAPPED WEDGE BELT 2.0
GATES SUPER HC VBELT SPC5600 SUPERHC
GATES WEDGEBELTSPAMCOG SPA2682MN SUPERHC MN