Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPA3182 SPA Wrapped Wedge Belt
MECALINE SPA3182 SPA Wrapped Wedge Belt
SPA Wedge Belts
References
mecaline:
SPA3182
rubix:
45035368
manufacturer :
857708
ean:
3660338129605
Technical specifications
Profile
SPA
Pitch length
3182
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPA3182 SPA Wrapped Wedge Belt
Wedge Belt - SPA Section - Oil resistant and Anti-Static - ISO 4184 - DIN 7753 - BS3790
Technical specifications
Attributes
Profile
SPA
Pitch length
3182
mm
Upper width
12.7
mm
Height
10
mm
Interior length
3187
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
29.80
excl. VAT
/
Each
£
35.76
incl. VAT
Sold out
Select variants (114)
Add to cart
Check our products from related categories
OPTIBELT SPA 2207 1766601
OPTIBELT SPZ 637 1647766
OPTIBELT OPTI REDPOWER BELT SPC 20006002
MECALINE SPZ1512 SPZ Wrapped Wedge Belt
MECALINE SPZ1320 SPZ Wrapped Wedge Belt
GATES 9626-64250 SPB4250 DELTA NARROW
GATES WEDGEBELT 3V ENV 3V500 SUPERHC
GATES 9624-61987 SPZ1987 DELTA NARROW
GATES 9627-67500 SPC7500 DELTA NARROW
OPTIBELT SPC 5300BPCP OPTI BLUEPOWER BELT SPC5300BLUEPOWER
OPTIBELT SPB 1500 1523399
OPTIBELT SPA 1007 1637624
GATES PREDATOR BELT SPBP8000
OPTIBELT SPC 2650 1608762
GATES 9626-63650 SPB3650 DELTA NARROW