References
Gates:SPBP8000 PREDATOR
Rubix:103A5509
Manufacturer :919008000
EAN:5414465579882

Documents
Product details : GATES 919008000 PREDATOR V-BELT SPBP8000/5VP3150
Heavy-duty, wrapped V-belt with a narrow profile. The outer layer, which is not impregnated with rubber, allows momentary slip without damaging the belt. The aramid tensile cords are exceptionally strong and durable and almost do not stretch.
Strengths
• Constantly retensioning the belts is unnecessary.
• Less maintenance, lower downtime.
• Less maintenance, lower downtime.
Applications
• The single belts can be used for applications where the PowerBand® belts do not provide a solution.
Technical specifications
Attributes
| Profile | spbp |
|---|---|
| Upper width | 16 mm |
| Pitch length | 8000 mm |
| Interior length | 8000 mm |
| Outer length | 8022 mm |
| Thickness | 13 mm |
| Material | cr |
Show UNSPSC/ECL@SS
£ 169.10 excl. VAT
/ Each
£ 202.92 incl. VAT
- Usually arrives within 14 working days
