OPTIBELT SPC 5300BPCP OPTI BLUEPOWER BELT SPC5300BLUEPOWER


optibelt BLUE POWER SPC

References
optibelt:SPC 5300 BP
rubix:101A7786
manufacturer :SPC 5300BPCP
ean:4014486383089
brand logo
brand logo
Technical specifications
ProfileSPC
Pitch length5300 mm
See all Specifications

Product details : OPTIBELT SPC 5300BPCP OPTI BLUEPOWER BELT SPC5300BLUEPOWER


The new, wrapped high-performance wedge belt optibelt BLUE POWER has a high-strength aramid cord and as an individual belt, as a set or as a Kraftband is particularly suited for large, heavily loaded drives. The capacity of an optibelt BLUE POWER wedge belt is about twice that of a wedge belt with standard technical design. This corresponds to additional performance of up to 100%.
High Performance Wedge Belts

Technical specifications


Attributes
Logistic Weight2062 g
ProfileSPC
Pitch length5300 mm
Upper width22 mm
Height18 mm
Interior length5217 mm
Outer length5330 mm
Show UNSPSC/ECL@SS
£ 122.98 excl. VAT
/ Each
£ 147.58 incl. VAT
  • Usually arrives within 14 working days