Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPA2582 SPA Wrapped Wedge Belt
MECALINE SPA2582 SPA Wrapped Wedge Belt
SPA Wedge Belts
References
mecaline:
SPA2582
rubix:
45035345
manufacturer :
857690
ean:
3660338129421
Technical specifications
Profile
SPA
Pitch length
2582
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPA2582 SPA Wrapped Wedge Belt
Wedge Belt - SPA Section - Oil resistant and Anti-Static - ISO 4184 - DIN 7753 - BS3790
Technical specifications
Attributes
Profile
SPA
Pitch length
2582
mm
Upper width
12.7
mm
Height
10
mm
Interior length
2587
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
19.80
excl. VAT
/
Each
£
23.76
incl. VAT
Sold out
Select variants (114)
Add to cart
Check our products from related categories
MECALINE SPA1425 WRAPPED WEDGE BELT 2.0
OPTIBELT OPTI REDPOWER BELT SPA 18826002
GATES WEDGEBELTSPZMCOG SPZ1347MN SUPERHC MN
OPTIBELT OPTI REDPOWER BELT SPA 18076002
MECALINE SPA2580 WRAPPED WEDGE BELT 2.0
OPTIBELT OPTI REDPOWER BELT SPA 23326002
OPTIBELT 5V 1600 RP 1680015
GATES WEDGEBELT 5V ENV 5V900 SUPERHC
MECALINE SPZ1420 WRAPPED WEDGE BELT 2.0
MECALINE SPZ2120 SPZ Wrapped Wedge Belt
GATES WEDGEBELTSPZMCOG SPZ2840MN SUPERHC MN
GATES WEDGEBELT 3V ENV 3V1250 SUPERHC
OPTIBELT SPZ 1112 1755755
OPTIBELT 8V 3150 RP 1548279
GATES SUPER HC VBELT SPA1600 SUPERHC