References
Superseded Ref:857689
Mecaline:SPA2580E - 889372
Rubix:243A4292
Manufacturer :889372
EAN:3660338419256

Documents
Product details : MECALINE SPA2580 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | spa |
|---|---|
| Upper width | 13 mm |
| Pitch length | 2580 mm |
| Interior length | 2535 mm |
| Outer length | 2598 mm |
| Thickness | 10 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 16.39 excl. VAT
/ Each
£ 19.67 incl. VAT
- In stock: Next day delivery
