References
Mecaline:SPZ2120
Rubix:45035677
Manufacturer :857902
EAN:3660338131516

Documents
Product details : MECALINE SPZ2120 SPZ Wrapped Wedge Belt
Wedge Belt - SPZ Section - Oil resistant and Anti-Static - ISO 4184 - DIN 7753 - BS3790
Technical specifications
Attributes
| Profile | spz |
|---|---|
| Upper width | 9.7 mm |
| Pitch length | 2120 mm |
| Interior length | 2083 mm |
| Outer length | 2133 mm |
| Thickness | 8 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 10.34 excl. VAT
/ Each
£ 12.41 incl. VAT
- Sold out
