References
Superseded Ref:857632
Mecaline:SPA1425E - 889313
Rubix:243A4236
Manufacturer :889313
EAN:3660338418662

Documents
Product details : MECALINE SPA1425 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | spa |
|---|---|
| Upper width | 13 mm |
| Pitch length | 1425 mm |
| Interior length | 1380 mm |
| Outer length | 1443 mm |
| Thickness | 10 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 9.05 excl. VAT
/ Each
£ 10.86 incl. VAT
- In stock: Next day delivery
