Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPA2682 SPA Wrapped Wedge Belt
MECALINE SPA2682 SPA Wrapped Wedge Belt
SPA Wedge Belts
References
mecaline:
SPA2682
rubix:
45035352
manufacturer :
857694
ean:
3660338129469
Technical specifications
Profile
SPA
Pitch length
2682
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPA2682 SPA Wrapped Wedge Belt
Wedge Belt - SPA Section - Oil resistant and Anti-Static - ISO 4184 - DIN 7753 - BS3790
Technical specifications
Attributes
Profile
SPA
Pitch length
2682
mm
Upper width
12.7
mm
Height
10
mm
Interior length
2687
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
20.75
excl. VAT
/
Each
£
24.90
incl. VAT
Sold out
Select variants (114)
Add to cart
Check our products from related categories
OPTIBELT WEDGEBELTSPZENV SPZ 19377700
GATES 9624-61737 SPZ1737 DELTA NARROW
GATES 9624-61437 SPZ1437 DELTA NARROW
MECALINE SPA1857 WRAPPED WEDGE BELT 2.0
GATES 9624-61900 SPZ1900 DELTA NARROW
GATES 9625-61682 SPA1682 DELTA NARROW
GATES WEDGEBELT 5V ENV 5V630 SUPERHC
MECALINE SPB8000 WRAPPED WEDGE BELT 2.0
GATES PREDATOR BELT SPBP4750
GATES SUPER HC VBELT SPZ1612 SUPERHC
OPTIBELT SPZ 812 1501090
GATES WEDGEBELTSPAMCOG SPA1215MN SUPERHC MN
GATES 9336-31320 8V1320 SUPERHC
OPTIBELT OPTI REDPOWER BELT SPZ 13626002
GATES SUPER HC VBELT SPA2360 SUPERHC