Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPA2360 SPA Wrapped Wedge Belt
MECALINE SPA2360 SPA Wrapped Wedge Belt
SPA Wedge Belts
References
mecaline:
SPA2360
rubix:
45035331
manufacturer :
857682
ean:
3660338129346
Technical specifications
Profile
SPA
Pitch length
2360
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPA2360 SPA Wrapped Wedge Belt
Wedge Belt - SPA Section - Oil resistant and Anti-Static - ISO 4184 - DIN 7753 - BS3790
Technical specifications
Attributes
Profile
SPA
Pitch length
2360
mm
Upper width
12.7
mm
Height
10
mm
Interior length
2365
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
20.93
excl. VAT
/
Each
£
25.12
incl. VAT
Sold out
Select variants (114)
Add to cart
Check our products from related categories
GATES WEDGEBELTSPAMCOG SPA2360MN SUPERHC MN
MECALINE SPA1157 SPA Wrapped Wedge Belt
MECALINE SPZ1337 WRAPPED WEDGE BELT 2.0
OPTIBELT SPZ 18007700 WEDGEBELT SPZ ENV SPZ1800E
OPTIBELT WEDGEBELTSPZENV SPZ 5877700
OPTIBELT 5V 2800 1768691
GATES 9624-62300 SPZ2300 DELTA NARROW
MECALINE SPZ862 SPZ Wrapped Wedge Belt
MECALINE SPA832 SPA Wrapped Wedge Belt
GATES 9331-01887 SPZ1887 SUPERHC
GATES SUPER HC VBELT SPZ3000 SUPERHC
GATES 9624-61420 SPZ1420 DELTA NARROW
GATES WEDGEBELT 5V ENV 5V1500 SUPERHC
MECALINE SPA1250 WRAPPED WEDGE BELT 2.0
GATES 3ROW SPB VEEBELT SPB3550/3 POWERBAND