Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPA1157 SPA Wrapped Wedge Belt
MECALINE SPA1157 SPA Wrapped Wedge Belt
SPA Wedge Belts
References
mecaline:
SPA1157
rubix:
200A4568
manufacturer :
857616
ean:
3660338128684
Technical specifications
Profile
SPA
Pitch length
1157
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPA1157 SPA Wrapped Wedge Belt
Wedge Belt - SPA Section - Oil resistant and Anti-Static - ISO 4184 - DIN 7753 - BS3790
Technical specifications
Attributes
Profile
SPA
Pitch length
1157
mm
Upper width
12.7
mm
Height
10
mm
Interior length
1162
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.77
excl. VAT
/
Each
£
11.72
incl. VAT
Sold out
Select variants (114)
Add to cart
Check our products from related categories
MECALINE SPC2800 WRAPPED WEDGE BELT 2.0
MECALINE SPB2900 SPB Wrapped Wedge Belt
OPTIBELT SPZ850 SUPERXPOWER BELT
GATES WEDGEBELT 5V ENV 5V630 SUPERHC
GATES 9624-61162 SPZ1162 DELTA NARROW
MECALINE SPZ825 WRAPPED WEDGE BELT 2.0
GATES 9624-60662 SPZ662 DELTA NARROW
GATES 9626-65600 SPB5600 DELTA NARROW
GATES 9339-01590 SPB1590/5V630 SUPERHC
GATES 9627-68500 SPC8500 DELTA NARROW
GATES WEDGEBELTSPAMCOG SPA957MN SUPERHC MN
OPTIBELT SPB 3550 1762222
MECALINE SPZ2030 SPZ Wrapped Wedge Belt
OPTIBELT OPTI REDPOWER BELT SPA 14076002
GATES WEDGEBELTSPAMCOG SPA2120MN SUPERHC MN