Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPA1900 SPA Wrapped Wedge Belt
MECALINE SPA1900 SPA Wrapped Wedge Belt
SPA Wedge Belts
References
mecaline:
SPA1900
rubix:
45035295
manufacturer :
857660
ean:
3660338129124
Technical specifications
Profile
SPA
Pitch length
1900
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPA1900 SPA Wrapped Wedge Belt
Wedge Belt - SPA Section - Oil resistant and Anti-Static - ISO 4184 - DIN 7753 - BS3790
Technical specifications
Attributes
Profile
SPA
Pitch length
1900
mm
Upper width
12.7
mm
Height
10
mm
Interior length
1905
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
18.40
excl. VAT
/
Each
£
22.08
incl. VAT
Sold out
Select variants (114)
Add to cart
Check our products from related categories
OPTIBELT 5V 530 1571397
GATES WEDGEBELTSPAMCOG SPA2207MN SUPERHC MN
GATES SUPER HC VBELT SPZ1700 SUPERHC
GATES WEDGEBELTSPZMCOG SPZ1047MN SUPERHC MN
MECALINE SPZ2437 WRAPPED WEDGE BELT 2.0
GATES SUPER HC VBELT SPA2032 SUPERHC
GATES WEDGEBELTSPAMCOG SPA2932MN SUPERHC MN
GATES 9626-63150 SPB3150 DELTA NARROW
GATES SPB3650 SUPERHC 9339-03650 WRAPPED (ENVELOPE) V-BELTS
GATES 9625-62307 SPA2307 DELTA NARROW
OPTIBELT OPTI REDPOWER BELT SPZ 17626002
OPTIBELT WEDGEBELTSPZENV SPZ 16627700
OPTIBELT SPB 3250 1798489
GATES SPZ1077ESHC SUPER HC VBELT
GATES 9626-61500 SPB1500 DELTA NARROW