Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPA2000 SPA Wrapped Wedge Belt
MECALINE SPA2000 SPA Wrapped Wedge Belt
SPA Wedge Belts
References
mecaline:
SPA2000
rubix:
45035304
manufacturer :
857666
ean:
3660338129186
Technical specifications
Profile
spa
Pitch length
2000
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPA2000 SPA Wrapped Wedge Belt
Wedge Belt - SPA Section - Oil resistant and Anti-Static - ISO 4184 - DIN 7753 - BS3790
Technical specifications
Attributes
Profile
spa
Pitch length
2000
mm
Upper width
12.7
mm
Height
10
mm
Interior length
2005
mm
Material
sbr
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
18.66
excl. VAT
/
Each
£
22.39
incl. VAT
Sold out
Select variants (114)
Add to cart
Check our products from related categories
OPTIBELT SPB 22407700 WEDGEBELT SPB ENV SPB2240E
OPTIBELT SPZ 1487 1531697
GATES 9624-61762 SPZ1762 DELTA NARROW
OPTIBELT SPA 16007700 WEDGEBELT SPA ENV SPA1600E
MECALINE SPZ1437 SPZ Wrapped Wedge Belt
GATES 4ROW SPC VEEBELT SPC3350/4 POWERBAND
GATES SPZ1120MN SUPERHC MN WEDGE BELT SPZMCOG
MECALINE SPZ1512 SPZ Wrapped Wedge Belt
GATES 9626-65000 SPB5000 DELTA NARROW
OPTIBELT SPZ 7107700 WEDGEBELT SPZ ENV SPZ710E
MECALINE SPZ837 WRAPPED WEDGE BELT 2.0
MECALINE SPA2607 WRAPPED WEDGE BELT 2.0
GATES SUPER HC VBELT SPA1782 SUPERHC
GATES 2ROW SPB VEEBELT SPB3350/2 POWERBAND
GATES SUPER HC VBELT SPB8000 SUPERHC