Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPA2057 SPA Wrapped Wedge Belt
MECALINE SPA2057 SPA Wrapped Wedge Belt
SPA Wedge Belts
References
mecaline:
SPA2057
rubix:
45035308
manufacturer :
857668
ean:
3660338129209
Technical specifications
Profile
SPA
Pitch length
2057
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPA2057 SPA Wrapped Wedge Belt
Wedge Belt - SPA Section - Oil resistant and Anti-Static - ISO 4184 - DIN 7753 - BS3790
Technical specifications
Attributes
Profile
SPA
Pitch length
2057
mm
Upper width
12.7
mm
Height
10
mm
Interior length
2062
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
16.49
excl. VAT
/
Each
£
19.79
incl. VAT
Sold out
Select variants (114)
Add to cart
Check our products from related categories
MECALINE 889490 SPB4370 WRAPPED WEDGE BELT 2.0
OPTIBELT OPTI REDPOWER BELT SPC 53006002
MECALINE SPZ2060 WRAPPED WEDGE BELT 2.0
GATES 9624-62437 SPZ2437 DELTA NARROW
GATES SPZ1562MN SUPERHC MN SPZ1562MC ISO WEDGE BELT SPZ1562MCGAT
GATES 9626-65000 SPB5000 DELTA NARROW
MECALINE SPA2932 WRAPPED WEDGE BELT 2.0
GATES 4ROW SPC VEEBELT SPC3150/4 POWERBAND
GATES 9627-62500 SPC2500 DELTA NARROW
GATES 9624-60887 SPZ887 DELTA NARROW
MECALINE SPZ1120 SPZ Wrapped Wedge Belt
MECALINE SPA1357 SPA Wrapped Wedge Belt
OPTIBELT OPTI REDPOWER BELT SPA 26826002
MECALINE SPB3550 SPB Wrapped Wedge Belt
GATES WEDGEBELTSPAMCOG SPA1957MN SUPERHC MN