Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE 889490 SPB4370 WRAPPED WEDGE BELT 2.0
MECALINE 889490 SPB4370 WRAPPED WEDGE BELT 2.0
Wedge Belt
References
mecaline:
SPB4370E - 889490
rubix:
255A0715
manufacturer :
889490
ean:
3660338420436
Technical specifications
Profile
SPB
Pitch length
4370
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 889490 SPB4370 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest standards of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
SPB
Pitch length
4370
mm
Upper width
16
mm
Height
13
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.16
excl. VAT
/
Each
£
13.39
incl. VAT
In stock: Next day delivery
Select variants (86)
Add to cart
Check our products from related categories
GATES SUPER HC VBELT SPZ560 SUPERHC
MECALINE SPZ900 SPZ Wrapped Wedge Belt
GATES SUPER HC VBELT SPA1900 SUPERHC
MECALINE SPB4250 WRAPPED WEDGE BELT 2.0
GATES WEDGEBELTSPZMCOG SPZ1762MN SUPERHC MN
GATES 9624-60637 SPZ637 DELTA NARROW
GATES 2ROW SPB VEEBELT SPB2360/2 POWERBAND
GATES WEDGEBELTSPAMCOG SPA957MN SUPERHC MN
MECALINE SPA932 WRAPPED WEDGE BELT 2.0
MECALINE SPB2000 SPB Wrapped Wedge Belt
GATES SUPER HC VBELT SPZ630 SUPERHC
MECALINE SPA3382 WRAPPED WEDGE BELT 2.0
MECALINE SPC3350 SPC Wrapped Wedge Belt
MECALINE 857649 V-BELT SPA 1707 E
GATES 9625-61425 SPA1425 DELTA NARROW