Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPA1357 SPA Wrapped Wedge Belt
MECALINE SPA1357 SPA Wrapped Wedge Belt
SPA Wedge Belts
References
mecaline:
SPA1357
rubix:
45035246
manufacturer :
857627
ean:
3660338128790
Technical specifications
Profile
SPA
Pitch length
1357
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPA1357 SPA Wrapped Wedge Belt
Wedge Belt - SPA Section - Oil resistant and Anti-Static - ISO 4184 - DIN 7753 - BS3790
Technical specifications
Attributes
Profile
SPA
Pitch length
1357
mm
Upper width
12.7
mm
Height
10
mm
Interior length
1362
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
19.86
excl. VAT
/
Each
£
23.83
incl. VAT
Sold out
Select variants (114)
Add to cart
Check our products from related categories
GATES SPA1332MN SUPERHC MN SPA1332MC TOOTHED BELT
MECALINE SPA932 SPA Wrapped Wedge Belt
MECALINE SPA1650 SPA Wrapped Wedge Belt
GATES SPB1700MN SUPERHC MN WEDGEBELTSPBMCOG SPB1700MC
GATES 9624-61562 SPZ1562 DELTA NARROW
GATES WEDGEBELTSPAMCOG SPA2182MN SUPERHC MN
GATES 9624-60800 SPZ800 DELTA NARROW
OPTIBELT SPA 1232 1556550
GATES SUPER HC VBELT SPC10000 SUPERHC
1307 MC WEDGE BELT
GATES SUPER HC VBELT SPZ2430 SUPERHC
MECALINE SPA1807 SPA Wrapped Wedge Belt
GATES 9626-61950 SPB1950 DELTA NARROW
MECALINE SPA2360 SPA Wrapped Wedge Belt
GATES SUPER HC VBELT SPA1800 SUPERHC