Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPA1532 SPA Wrapped Wedge Belt
MECALINE SPA1532 SPA Wrapped Wedge Belt
SPA Wedge Belts
References
mecaline:
SPA1532
rubix:
45035263
manufacturer :
857639
ean:
3660338128912
Technical specifications
Profile
SPA
Pitch length
1532
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPA1532 SPA Wrapped Wedge Belt
Wedge Belt - SPA Section - Oil resistant and Anti-Static - ISO 4184 - DIN 7753 - BS3790
Technical specifications
Attributes
Profile
SPA
Pitch length
1532
mm
Upper width
12.7
mm
Height
10
mm
Interior length
1537
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.25
excl. VAT
/
Each
£
18.30
incl. VAT
Sold out
Select variants (114)
Add to cart
Check our products from related categories
GATES 9331-01937 SPZ1937 SUPERHC
GATES 9333-01882 SPA1882 SUPERHC
MECALINE SPA2832 WRAPPED WEDGE BELT 2.0
OPTIBELT SPB 1450 1583357
OPTIBELT WEDGEBELT SPZ ENV SPZ2500E
MECALINE SPZ1462 WRAPPED WEDGE BELT 2.0
MECALINE SPA2082 WRAPPED WEDGE BELT 2.0
OPTIBELT 5V 800 1539787
GATES 9626-64560 SPB4560 DELTA NARROW
OPTIBELT SPA 882 1757258
OPTIBELT SPC 2360 1670682
OPTIBELT SPC 50007700 WEDGEBELT SPC ENV SPC5000E
OPTIBELT SPZ 1837 1701191
GATES 9626-62120 SPB2120 DELTA NARROW
OPTIBELT SPC 6000 1557542