Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPA1550 SPA Wrapped Wedge Belt
MECALINE SPA1550 SPA Wrapped Wedge Belt
SPA Wedge Belts
References
mecaline:
SPA1550
rubix:
45035264
manufacturer :
857640
ean:
3660338128929
Technical specifications
Profile
SPA
Pitch length
1550
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPA1550 SPA Wrapped Wedge Belt
Wedge Belt - SPA Section - Oil resistant and Anti-Static - ISO 4184 - DIN 7753 - BS3790
Technical specifications
Attributes
Profile
SPA
Pitch length
1550
mm
Upper width
12.7
mm
Height
10
mm
Interior length
1555
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.65
excl. VAT
/
Each
£
13.98
incl. VAT
Sold out
Select variants (114)
Add to cart
Check our products from related categories
GATES SUPER HC VBELT SPA2300 SUPERHC
MECALINE SPZ2650 WRAPPED WEDGE BELT 2.0
GATES WEDGEBELTSPZMCOG SPZ1400MN SUPERHC MN
GATES SUPER HC VBELT SPZ875 SUPERHC
GATES 9333-05000 SUPER HC SPA5000
MECALINE SPA4000 WRAPPED WEDGE BELT 2.0
GATES 9624-60812 SPZ812 DELTA NARROW
GATES SPB6340/5V2500 SUPERHC SPB6340ESHC SUPER HC VBELT
GATES 9625-62982 SPA2982 DELTA NARROW
GATES 3ROW SPB VEEBELT SPB3000/3 POWERBAND
OPTIBELT OPTI REDPOWER BELT SPA 15326002
GATES WEDGEBELTSPAMCOG SPA1215MN SUPERHC MN
GATES 9627-62000 SPC2000 DELTA NARROW
GATES 9624-61270 SPZ1270 DELTA NARROW
GATES PREDATOR BELT SPBP2000