Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPA1650 SPA Wrapped Wedge Belt
MECALINE SPA1650 SPA Wrapped Wedge Belt
SPA Wedge Belts
References
mecaline:
SPA1650
rubix:
45035271
manufacturer :
857645
ean:
3660338128974
Technical specifications
Profile
SPA
Pitch length
1650
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPA1650 SPA Wrapped Wedge Belt
Wedge Belt - SPA Section - Oil resistant and Anti-Static - ISO 4184 - DIN 7753 - BS3790
Technical specifications
Attributes
Profile
SPA
Pitch length
1650
mm
Upper width
12.7
mm
Height
10
mm
Interior length
1655
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.50
excl. VAT
/
Each
£
13.80
incl. VAT
Sold out
Select variants (114)
Add to cart
Check our products from related categories
GATES SUPER HC VBELT SPA1057 SUPERHC
OPTIBELT 3V 1120 1572555
OPTIBELT OPTI REDPOWER BELT SPA 19006002
GATES SPZ1437MN SUPERHC MN SPZ1437MC WEDGE BELT SPZM COG
GATES WEDGEBELTSPZMCOG SPZ1180MN SUPERHC MN
GATES SUPER HC VBELT SPC3750 SUPERHC
GATES 4ROW SPC VEEBELT SPC3750/4 POWERBAND
GATES SUPER HC VBELT SPA2207 SUPERHC
OPTIBELT OPTI REDPOWER BELT SPZ 13376002
GATES WEDGEBELTSPAMCOG SPA1507MN SUPERHC MN
GATES SPZ850MN SUPERHC MN SPZ850MC WEDGE BELT
MECALINE SPA3550 WRAPPED WEDGE BELT 2.0
MECALINE SPB2240 WRAPPED WEDGE BELT 2.0
OPTIBELT SPA 4500 1714712
MECALINE SPB6000 WRAPPED WEDGE BELT 2.0