GATES SUPER HC VBELT SPC3750 SUPERHC


SuperHC SPC

References
gates:SPC3750 SUPERHC
rubix:102A3635
manufacturer :9335-03750
ean:5412571079791
brand logo
brand logo
Technical specifications
Profilespc
Pitch length3750 mm
See all Specifications

Product details : GATES SUPER HC VBELT SPC3750 SUPERHC


Wrapped V-belt with a narrow profile. The oil and heat resistant Flex-Weave® wrapping protects the core of the belt against the most extreme conditions. The vulcanised ' flex-bonded ' tensile cords offer superior resistance to bending and tensile forces, fatigue and shock loading. More power in the same space or the same power and space savings of up to 50%.

Strengths

• Oil and heat resistant.
• Static conductive (ISO 1813).
• Complies with ATEX standards.
• UNISET tuning system.

Technical specifications


Attributes
Profilespc
Pitch length3750 mm
Upper width22 mm
Height18 mm
Interior length3667 mm
Materialcr
Show UNSPSC/ECL@SS
£ 79.34 excl. VAT
/ Each
£ 95.21 incl. VAT
  • In stock: Next day delivery