References
Mecaline:SPA3550E - 889397
Rubix:243A4315
Manufacturer :889397
EAN:3660338419508

Documents
Product details : MECALINE SPA3550 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | spa |
|---|---|
| Upper width | 13 mm |
| Pitch length | 3550 mm |
| Interior length | 3505 mm |
| Outer length | 3568 mm |
| Thickness | 10 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 22.55 excl. VAT
/ Each
£ 27.06 incl. VAT
- In stock: Next day delivery
