Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPA1807 SPA Wrapped Wedge Belt
MECALINE SPA1807 SPA Wrapped Wedge Belt
SPA Wedge Belts
References
mecaline:
SPA1807
rubix:
45035288
manufacturer :
857655
ean:
3660338129070
Technical specifications
Profile
SPA
Pitch length
1807
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPA1807 SPA Wrapped Wedge Belt
Wedge Belt - SPA Section - Oil resistant and Anti-Static - ISO 4184 - DIN 7753 - BS3790
Technical specifications
Attributes
Profile
SPA
Pitch length
1807
mm
Upper width
12.7
mm
Height
10
mm
Interior length
1812
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.52
excl. VAT
/
Each
£
16.22
incl. VAT
Sold out
Select variants (114)
Add to cart
Check our products from related categories
GATES SPB2500MN SUPERHC MN WEDGE BELT SPB SECTION SPB2500MC
GATES SPB3070 SUPERHC WEDGE BELT SPB ENVELOPE
GATES 9624-60912 SPZ912 DELTA NARROW
GATES WEDGEBELTSPAMCOG SPA1682MN SUPERHC MN
OPTIBELT WEDGEBELTSPAENV SPA 19077700
GATES PREDATOR BELT SPBP1700
OPTIBELT WEDGEBELTSPZENV SPZ 16627700
OPTIBELT WEDGEBELT SPA ENV SPA2500E
GATES SUPER HC VBELT SPZ3350 SUPERHC
OPTIBELT SPA 907 1776943
GATES PREDATOR BELT SPCP9500
OPTIBELT SPA 1557 1681657
GATES PREDATOR BELT SPBP2650
MECALINE SPB1700 SPB Wrapped Wedge Belt
OPTIBELT 8V 1800 1607043