References
Gates:SPBP1700 PREDATOR
Rubix:104A6723
Manufacturer :919001700
EAN:5414465579646

Documents
Product details : GATES 919001700 PREDATOR V-BELT SPBP1700/5VP670
Heavy-duty, wrapped V-belt with a narrow profile. The outer layer, which is not impregnated with rubber, allows momentary slip without damaging the belt. The aramid tensile cords are exceptionally strong and durable and almost do not stretch.
Strengths
• Constantly retensioning the belts is unnecessary.
• Less maintenance, lower downtime.
• Less maintenance, lower downtime.
Applications
• The single belts can be used for applications where the PowerBand® belts do not provide a solution.
Technical specifications
Attributes
| Profile | spbp |
|---|---|
| Upper width | 16 mm |
| Pitch length | 1700 mm |
| Interior length | 1700 mm |
| Outer length | 1722 mm |
| Thickness | 13 mm |
| Material | cr |
Show UNSPSC/ECL@SS
£ 36.54 excl. VAT
/ Each
£ 43.85 incl. VAT
- Usually arrives within 14 working days
