Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPB1700 SPB Wrapped Wedge Belt
MECALINE SPB1700 SPB Wrapped Wedge Belt
SPB Wedge Belts
References
mecaline:
SPB1700
rubix:
45035424
manufacturer :
857728
ean:
3660338129797
Technical specifications
Profile
SPB
Pitch length
1700
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPB1700 SPB Wrapped Wedge Belt
Wedge Belt - SPB Section - Oil resistant and Anti-Static - ISO 4184 - DIN 7753 - BS3790
Technical specifications
Attributes
Profile
SPB
Pitch length
1700
mm
Upper width
16.3
mm
Height
13
mm
Interior length
1640
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
22.55
excl. VAT
/
Each
£
27.06
incl. VAT
Sold out
Select variants (62)
Add to cart
Check our products from related categories
GATES WEDGEBELT 5V ENV 5V560 SUPERHC
GATES 9333-02057 SUPER HC SPA2057
GATES WEDGEBELTSPBMCOG SPB3000MN SUPERHC MN
OPTIBELT 8V 1120 RP 1587477
GATES WEDGEBELTSPAMCOG SPA2882MN SUPERHC MN
MECALINE SPZ1387 WRAPPED WEDGE BELT 2.0
GATES 3ROW SPB VEEBELT SPB2360/3 POWERBAND
GATES WEDGEBELTSPZMCOG SPZ1487MN SUPERHC MN
GATES SUPER HC VBELT SPZ925 SUPERHC
OPTIBELT SPC 5300BPCP OPTI BLUEPOWER BELT SPC5300BLUEPOWER
OPTIBELT 8V 1120 1513206
MECALINE SPA1600 SPA Wrapped Wedge Belt
OPTIBELT SPA 1832 1606981
OPTIBELT WEDGEBELT SPC ENV SPC6000E
GATES WEDGEBELT 5V ENV 5V2120 SUPERHC