Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPB4000 WRAPPED WEDGE BELT 2.0
MECALINE SPB4000 WRAPPED WEDGE BELT 2.0
Wedge Belt
References
mecaline:
SPB4000E - 889485
rubix:
243A4385
manufacturer :
889485
ean:
3660338420382
Technical specifications
Profile
SPB
Pitch length
4000
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPB4000 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest standards of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
SPB
Pitch length
4000
mm
Upper width
16
mm
Height
13
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
84.73
excl. VAT
/
Each
£
101.68
incl. VAT
In stock: Next day delivery
Select variants (86)
Add to cart
Check our products from related categories
GATES 9624-61737 SPZ1737 DELTA NARROW
GATES 9624-61937 SPZ1937 DELTA NARROW
GATES SUPER HC VBELT SPB2500 SUPERHC
MECALINE SPZ1750 WRAPPED WEDGE BELT 2.0
MECALINE SPZ2030 WRAPPED WEDGE BELT 2.0
GATES 9331-03170 SUPER HC SPZ3170
OPTIBELT WEDGEBELTSPZENV SPZ 22877700
GATES 9624-61287 SPZ1287 DELTA NARROW
MECALINE 857661 V-BELT SPA 1907 E
GATES 9625-61272 SPA1272 DELTA NARROW
GATES 9624-61650 SPZ1650 DELTA NARROW
MECALINE SPA800 SPA Wrapped Wedge Belt
GATES WEDGEBELTSPAMCOG SPA2932MN SUPERHC MN
OPTIBELT SPB 2391 1637120
MECALINE SPB1750 WRAPPED WEDGE BELT 2.0