Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPC2360 WRAPPED WEDGE BELT 2.0
MECALINE SPC2360 WRAPPED WEDGE BELT 2.0
Wedge Belt
References
mecaline:
SPC2360E - 889513
rubix:
243A4408
manufacturer :
889513
ean:
3660338420665
Technical specifications
Profile
SPC
Pitch length
2360
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPC2360 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest standards of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
SPC
Pitch length
2360
mm
Upper width
22
mm
Height
18
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
30.90
excl. VAT
/
Each
£
37.08
incl. VAT
In stock: Next day delivery
Select variants (38)
Add to cart
Check our products from related categories
OPTIBELT 8V 1320 RP 1584724
MECALINE SPB3650 WRAPPED WEDGE BELT 2.0
MECALINE SPA900 WRAPPED WEDGE BELT 2.0
GATES 9627-66300 SPC6300 DELTA NARROW
GATES 9339-04870 SPB4870 SUPERHC
GATES SPZ1650MN SUPERHC MN SPZ1650MC WEDGE BELT SPZ SECTION
MECALINE SPZ1512 SPZ Wrapped Wedge Belt
GATES WEDGEBELTSPAMCOG SPA1550MN SUPERHC MN
OPTIBELT OPTI REDPOWER BELT SPA 15576002
OPTIBELT 5V 3000 RP 1755559
OPTIBELT SPA 19007700 WEDGEBELT SPA ENV SPA1900E
GATES WEDGEBELTSPAMCOG SPA2060MN SUPERHC MN
OPTIBELT 3V 1400 RP 1520577
MECALINE SPZ1850 WRAPPED WEDGE BELT 2.0
GATES 9625-62240 SPA2240 DELTA NARROW