Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPB2180 WRAPPED WEDGE BELT 2.0
MECALINE SPB2180 WRAPPED WEDGE BELT 2.0
Wedge Belt
References
mecaline:
SPB2180E - 889449
rubix:
243A4359
manufacturer :
889449
ean:
3660338420023
Technical specifications
Profile
spb
Pitch length
2180
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPB2180 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest standards of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
spb
Pitch length
2180
mm
Upper width
16
mm
Height
13
mm
Material
sbr
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
25.70
excl. VAT
/
Each
£
30.84
incl. VAT
In stock: Next day delivery
Select variants (86)
Add to cart
Check our products from related categories
OPTIBELT SPB 2300 1597744
GATES 9624-61412 SPZ1412 DELTA NARROW
GATES SPA1400MNSUPERHC WEDGE BELT SPA MCOG
OPTIBELT OPTI REDPOWER BELT SPA 19326002
MECALINE SPZ1250 WRAPPED WEDGE BELT 2.0
MECALINE SPA1800 WRAPPED WEDGE BELT 2.0
MECALINE SPA2180 WRAPPED WEDGE BELT 2.0
MECALINE SPC2120 WRAPPED WEDGE BELT 2.0
MECALINE SPA4000 SPA Wrapped Wedge Belt
GATES 9624-61024 SPZ1024 DELTA NARROW
GATES SUPER HC VBELT SPB4250 SUPERHC
MECALINE 889455 SPB2391 WRAPPED WEDGE BELT 2.0
OPTIBELT 8V 1800 RP 1752920
GATES WEDGEBELTSPZMCOG SPZ3350MN SUPERHC MN
OPTIBELT OPTI REDPOWER BELT SPB 75006002