Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPA1132 SPA Wrapped Wedge Belt
MECALINE SPA1132 SPA Wrapped Wedge Belt
SPA Wedge Belts
References
mecaline:
SPA1132
rubix:
45035222
manufacturer :
857615
ean:
3660338128677
Technical specifications
Profile
SPA
Pitch length
1132
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPA1132 SPA Wrapped Wedge Belt
Wedge Belt - SPA Section - Oil resistant and Anti-Static - ISO 4184 - DIN 7753 - BS3790
Technical specifications
Attributes
Profile
SPA
Pitch length
1132
mm
Upper width
12.7
mm
Height
10
mm
Interior length
1137
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
17.98
excl. VAT
/
Each
£
21.58
incl. VAT
Sold out
Select variants (114)
Add to cart
Check our products from related categories
OPTIBELT SPB 1550 1610368
OPTIBELT SPB 3250 1798489
OPTIBELT 5V 850 RP 1622629
OPTIBELT 5V 560 RP 1592271
OPTIBELT SPB 20606002 OPTI REDPOWER BELT SPB2060REDPOWER
OPTIBELT SPZ 23607700 WEDGEBELT SPZ ENV SPZ2360E
OPTIBELT WEDGEBELTSPZENV SPZ 26907700
MECALINE SPA2582 SPA Wrapped Wedge Belt
OPTIBELT OPTI REDPOWER BELT SPA 23826002
MECALINE SPA1120 WRAPPED WEDGE BELT 2.0
OPTIBELT SPC3000 V BELT
OPTIBELT 8V 3350 1791809
MECALINE SPA2082 WRAPPED WEDGE BELT 2.0
OPTIBELT 5V 1900 1500369
GATES SUPER HC VBELT SPA975 SUPERHC