Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Control technology and software
Modular enclosure
SCHNEIDER NSYCDB3 STANDARD LOCK 3MM
SCHNEIDER NSYCDB3 STANDARD LOCK 3MM
Spacial CRN Replacement Lock
References
schneider electric:
NSYCDB3
rubix:
237A1835
Product details
Technical specifications
Product details : SCHNEIDER NSYCDB3 STANDARD LOCK 3MM
Standard double-bar lock for Spacial CRN enclosure
Technical specifications
Attributes
Type
3-mm Ø
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.40
excl. VAT
/
Each
£
5.28
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
GEWISS GW40003 8 MOD SURFACE MODULAR ENCLOSURE IP55
SCHNEIDER KEY/LOCK NSYTL405PLM
SIEMENS SIEMENS-3SU1801-0AA00-0AC2 PUSHBUTTON ENCLOSURE 22MM
SCHNEIDER EMPTY CONTROL STATIO XALD02
SIEMENS 3SU1804-0AA00-0AB1 ENCLOSURE FOR COMMAND DEVICES, 22 MM
SCHNEIDER NSYAEDLS3DRL S3D REPLACEMENT LOCK
MCG M33200 300X300X200 SHEET STEEL ENC IP65 C/W BAC (H)300 MM X (W)300
SIEMENS 3SU18010NB002AC2 EMERGENCY PUSH BUTTON
MOELLER FLASH GUARD NZM1XKSA
SIEMENS 3RV1913-1CA00 PLASTIC ENCLOSURE
SCHNEIDER DE1DS1 PUSH BUTTON ENCLOSURE 30MM
MCG ME2S 2 WAY METAL EMPTY ENC 145X80X62 C/W DIN (H)146 MM X (W)82 MM
SCHNEIDER EMPTY CONTROL STATIO XALD01
EMITEX EM04.001 6U 450MM DEEP 376MM HIGH WALL CABINET (H)376 MM X (W)6
ENGEX ACCESSORIES GX-ASB442 4 X 4 X 2 ADAPTABLE STEEL BOX WI (L)100 MM