Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
<Ā Back
Rubix Categories
FluidĀ TransmissionĀ & Flow Technology
Pneumatics
Pneumatic accessories
Control technology and software
Modular enclosure
SIEMENS SIEMENS-3SU1801-0AA00-0AC2 PUSHBUTTON ENCLOSURE 22MM
SIEMENS SIEMENS-3SU1801-0AA00-0AC2 PUSHBUTTON ENCLOSURE 22MM
Modular enclosure Siemens
References
siemens:
3SU1801-0AA00-0AC2
rubix:
217A1368
ean:
4011209968288
Product details
Technical specifications
Product details : SIEMENS SIEMENS-3SU1801-0AA00-0AC2 PUSHBUTTON ENCLOSURE 22MM
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
27.05
excl. VAT
/
Each
Ā£
32.46
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
MOELLER FLASH GUARD NZM1XKSA
SCHNEIDER KEY/LOCK NSYTL405PLM
SCHNEIDER ELECTRIC NSYAEDLS3DKDB3STANDARD DB3 OPERATING HANDLE STANDAR
SCHNEIDER EMPTY CONTROL STATIO XALD02
SCHNEIDER NSYAEDLS3DRL S3D REPLACEMENT LOCK
SCHNEIDER ELECTRIC 13441 4 MOD INS ENCLOSURE IP65 KAEDRA (H)200 MM X (
ENGEX ACCESSORIES GX-ASB442 4 X 4 X 2 ADAPTABLE STEEL BOX WI (L)100 MM
SCHNEIDER ELECTRIC LE1D12P7 DOL STARTER 12A 220/230V 50/60HZ (H)166 MM
GEWISS GW40003 8 MOD SURFACE MODULAR ENCLOSURE IP55
MCG M43200 400X300X200 SHEET STEEL ENC IP65 C/W BAC (H)400 MM X (W)300
SCHNEIDER NSYCDB3 STANDARD LOCK 3MM
EMITEX EM04.001 6U 450MM DEEP 376MM HIGH WALL CABINET (H)376 MM X (W)6
SCHNEIDER CB ACESSORY GV2MC02
MCG ME2S 2 WAY METAL EMPTY ENC 145X80X62 C/W DIN (H)146 MM X (W)82 MM
SCHNEIDER DE1DS1 PUSH BUTTON ENCLOSURE 30MM