Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
<Ā Back
Rubix Categories
FluidĀ TransmissionĀ & Flow Technology
Pneumatics
Pneumatic accessories
Control technology and software
Modular enclosure
GEWISS GW40003 8 MOD SURFACE MODULAR ENCLOSURE IP55
GEWISS GW40003 8 MOD SURFACE MODULAR ENCLOSURE IP55
Modular enclosure Gewiss
References
gewiss:
GW40003
rubix:
265A7981
Technical specifications
Height
180Ā
mm
Length
180Ā
mm
Width
98Ā
mm
Product details
Technical specifications
Product details : GEWISS GW40003 8 MOD SURFACE MODULAR ENCLOSURE IP55
Technical specifications
Attributes
Height
180Ā
mm
Length
180Ā
mm
Width
98Ā
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
28.97
excl. VAT
/
Each
Ā£
34.76
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SIEMENS 3SU18010NB002AC2 EMERGENCY PUSH BUTTON
MOELLER FLASH GUARD NZM1XKSA
SCHNEIDER NSYTBS1176THALASSATBS IP66 WALLBOXABS GREY 116X74X62MM
SIEMENS 3RV1913-1CA00 PLASTIC ENCLOSURE
SIEMENS 3SU1804-0AA00-0AB1 ENCLOSURE FOR COMMAND DEVICES, 22 MM
SCHNEIDER KEY/LOCK NSYTL405PLM
SCHNEIDER EMPTY CONTROL STATIO XALD01
SCHNEIDER ENC-150X105X55 NSYTBS16128
SCHNEIDER NSYAEDLS3DRL S3D REPLACEMENT LOCK
SCHNEIDER NSYCDB3 STANDARD LOCK 3MM
MCG ME2S 2 WAY METAL EMPTY ENC 145X80X62 C/W DIN (H)146 MM X (W)82 MM
SCHNEIDER CB ACESSORY GV2MC02
SCHNEIDER ELECTRIC NSYAEDLS3DKDB3STANDARD DB3 OPERATING HANDLE STANDAR
SCHNEIDER ELECTRIC 13441 4 MOD INS ENCLOSURE IP65 KAEDRA (H)200 MM X (
EMITEX EM04.001 6U 450MM DEEP 376MM HIGH WALL CABINET (H)376 MM X (W)6