ROEBUCK 220235 SPAR DIE 42MM DIESTK 25MM COND

Spar die

See technical information

References

Unbranded:220235
Rubix:220235
brand logo

Technical specifications

Typeroebuck 220235 spar die 42mm diestk 25mm cond

Product details : ROEBUCK 220235 SPAR DIE 42MM DIESTK 25MM COND


Technical specifications


Attributes
Typeroebuck 220235 spar die 42mm diestk 25mm cond
£ 8.93 excl. VAT
/ Each
£ 10.72 incl. VAT
  • Usually arrives within 14 working days