• Exclusive Brands
  • Bearing Finder
  • Machining, Cutting & Drilling(88,663)
  • Mechanical Power Transmission(98,924)
  • Fluid Transmission & Flow Technology(103,520)
  • Tools & Metrology(26,834)
  • Protection, Safety & Hygiene(57,443)
  • Equipment(10,412)
  • Fasteners, Adhesives & Tapes(19,090)
  • Maintenance & Repairs(5,078)
  • Welding(962)
  • New Products
  • Bore(2,621)
  • Milling(10,097)
  • Countersinking, chamfering, deburring(461)
  • Drilling(22,541)
  • Turning operation(25,662)
  • Sawing(542)
  • Thread-cutting(9,582)
  • Stamping, knurling, broaching, rolling, engraving(112)
  • Moulding equipment(16)
  • Lubrication for machining(27)
  • Semi-products(67)
  • Machine-tool accessories(6,144)
  • Electro-erosion equipment(33)
  • Abrasives(6,364)
See Machining, Cutting & Drilling
  • Thread-cutters and accessories(8,037)
  • Thread-cutting millers(244)
  • Tool tip thread-cutting tools(345)
  • Die-stocks and accessories(779)
  • Combs(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Combs
Combs
Accessory / spare part
DOR DIESTOCK 3INCH

DOR DIESTOCK 3INCH


Wire cutting accessories L110

References
dormer:L1103INCH
rubix:1060868
ean:7320760218075
Die Stocks 3inch x 7/8inch
Die Stocks 3inch x 7/8inch
Die Stocks 3inch x 7/8inch
brand logo

Product details
Technical specifications

Product details : DOR DIESTOCK 3INCH


Cutting plate holder for cutting plates with a diameter of 16 mm and a height of 5 mm.

Technical specifications


Attributes
No attributes to display for this product
£ 360.90 excl. VAT
/ Each
£ 433.08 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

DORMER L1102INCH DIE STOCK 2 INCH X 5/8 INCH 5978552DORMER L1109 DIE STOCK 75.00 MM X 30.00 MM 5978882ROEBUCK 220232 SPARE DOUBLE HNDL DIESTOCK 42MMROEBUCK 20-369-SET DRILL-N-TAP SET M3-M10 HEX SHANKDOR DIESTOCK 4INCHDORMER L1103 DIE STOCK 25.00 MM X 9.00 MM 5978556DORMER L11013/16 DIE STOCK 13/16 INCH X 1/4 INCH 5978531DORMER L1105F DIE STOCK 38.00 MM X 10.00 MM 5978581DORMER L1107F DIE STOCK 55.00 MM X 16.00 MM 5978826DORMER L1101INCH L110 1 INCH X 3/8 INCH DIE STOCK 5978518DORMER L1109F DIE STOCK 75.00 MM X 20.00 MM 5978885DORMER L1106 DIE STOCK 45.00 MM X 18.00 MM 5978589DORMER L1101 DIE STOCK 16.00 MM X 5.00 MM 5978506DOR DIESTOCK 2.1/4DORMER L1102A DIE STOCK 20.00 MM X 5.00 MM 5978542

About Rubix

  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Case Studies
  • Latest News

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • EcoVadis Gold
  • ESG Report
  • TCFD Report
  • CDP Report
  • Sustainability
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Modern Slavery
  • Terms & Conditions of Sale
  • Terms & Conditions of Purchase
  • Privacy Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Statement of Investment Principles
  • Implementation Statement

© COPYRIGHT 2025 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories