Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Cutter
Cutter - Accessory / Spare part
FACOM 844.S9L10 9 MM SNAP-OFF BLADES
FACOM 844.S9L10 9 MM SNAP-OFF BLADES
10 scored blade 9 mm case
References
facom:
844.S9L10
rubix:
395A5179
ean:
3148512070962
Technical specifications
Type
Scored blades
See all Specifications
Product details
Technical specifications
Product details : FACOM 844.S9L10 9 MM SNAP-OFF BLADES
10 scored blade 9 mm case
-Blade scored 9 mm, 12 segments.
-Warning, snap-off blades are not designed to withstand excessive torsion forces.
-Supplied in a 10 blade dispenser
Strengths
Ideal for all everyday cutting applications. -Thick cardboard. -Hose. -Plastic. -Anti-vibration foam. -Retractable thermo sheath. -Nylon strip. - Plastic tube. - Joints.
Applications
Ideal for all everyday cutting applications. -Thick cardboard. -Hose. -Plastic. -Anti-vibration foam. -Retractable thermo sheath. -Nylon strip. - Plastic tube. - Joints.
Technical specifications
Attributes
Logistic Weight
35
g
Packaged dimensions (D x W x H)
161
x
66
x
13
mm
Package weight
35
g
Type
Scored blades
For model
9 mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.32
excl. VAT
/
Each
£
3.98
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
STANLEY 5-21-398 SURFORM BLADE 140MM
SCHNEIDER LIMIT SWITCH (PG ENTRY) XCKM106
KNIPEX 126921 SPARE BLADES FOR 1262180 20MM
"896083 BOLT CUTTERS JAWS - 36"" - 900 MM"
KNIPEX 902915 SPARE CALIBRAT ARBOUR 902520 115/15
JEWEL BLADE JB2201708 12MM WIDE CHISEL CRAFT BLADE PK100
KNIPEX 9539720 SPARE PIVOT CUTTER 9531720/9532060
STANLEY 5-21-393 SURFORM FLAT FILE BLADE FINE 250MM
NORGREN 39012061 BLADES (10 PACK)
KNIPEX 121906 SPARE BLADES FOR 121206
KNIPEX 1219180 SPARE BLADE FOR 1211180
GEDORE SPARES KIT E-8320-200
KNIPEX 1639135 SPARE BLADE FOR 1630135 SB
MILWAUKEE 4933492299 M18 FUEL BRUSH CUTTER BARE UNIT ACCESSORIES & 2X8
MILWAUKEE 48221950 BULK PACK KNIFE BLADES 50PC