References
Knipex:90 29 185
Rubix:80099235
EAN:4003773067139

Product details : KNIPEX 9029185 SPARE BLADE FOR 9020185
For cutting thin-edged plastic pipes (e.g. armoured plastic pipes) and hoses, even fabric-lined, made of plastic or rubber, with a maximum external diameter of 25 mm. Not suitable for cutting cables. With opening spring and locking system. Tool body: fibreglass-reinforced plastic. Knives: special tool steel, oil-hardened, interchangeable.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 80x50x11 mm |
|---|---|
| Logistic Weight | 8 g |
| Type | spare blade |
| For model | 9020185 |
Show UNSPSC/ECL@SS
£ 15.68 excl. VAT
/ Each
£ 18.82 incl. VAT
- In stock: Next day delivery