Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Cutter
Cutter - Accessory / Spare part
GEDORE SPARES KIT E-8320-200
GEDORE SPARES KIT E-8320-200
Spare Set
References
gedore:
E-8320-200
rubix:
115A0945
manufacturer :
2830779
ean:
8031591418846
Technical specifications
Type
Spare Set
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : GEDORE SPARES KIT E-8320-200
Technical specifications
Attributes
Type
Spare Set
For model
8320 JC
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
32.07
excl. VAT
/
Each
£
38.48
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
NORGREN 39012061 BLADES (10 PACK)
KNIPEX 1649150 SPARE BLADE FOR 1640150
FACOM 844.S9L10 9 MM SNAP-OFF BLADES
KNIPEX 1519006 SPARE BLADES FOR 1511120 / 06 MM 0.6MM
KNIPEX 1519005 SPARE BLADES FOR 1511120 / 05 MM 0.5MM
KNIPEX 953904 SPARE FEED CATCH FOR 953X 250/280
KNIPEX 7179610 SPARE CUTTER HEAD FOR 7172610
BAHCO KBGU-10P-DISPEN UTIL.KNIFE BLADE 10P DISPENSER PK10
KNIPEX 7179760 SPARE CUTTER HEAD FOR 7172760
KNIPEX 9059280 SPARE BLADE FOR 9055280
KNIPEX 1519008 SPARE BLADES FOR 1511120 / 08 MM 0.8MM
KNIPEX 953905 SPARE SAFETY CATCH FOR 953X 250/280
SCHNEIDER XR2AB04K40 SINGLE STAGE LIMIT SWITCH XR2-4 C/O
KNIPEX 9419185 SPARE BLADE FOR 9410185
STANLEY 5-21-398 SURFORM BLADE 140MM