Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive discs
Spare part for slab
Spare part for slab
Filter Options
CATEGORIES
Spare part for slab (8)
Brand
3M
(6)
Pferd Tools
(2)
CONFIRM
8 Product(s) with 8 variant(s):
Relevance
3m:
9987
rubix:
269703
manufacturer :
7000077929
3M 09987 ROLOC+ HOLDER NO 3 6MMX50MM
Type
:
Roloc
£
6.62
excl. VAT
/
Each
Sold out
Add
3m:
09988
rubix:
269704
manufacturer :
7000033538
3M 09988 ROLOC+ HOLDER NO 4 75MM
Type
:
Roloc
£
6.98
excl. VAT
/
Each
Sold out
Add
3m:
09986
rubix:
269702
manufacturer :
7000077920
ean:
04054596823600
3M 09986 ROLOC+ HOLDER NO 2 6MMX38MM
Type
:
Roloc
£
5.94
excl. VAT
/
Each
Sold out
Add
3m:
Q09553
rubix:
80032164
manufacturer :
7000038365
ean:
04001895332838
3M BACK UP PAD 09553
Type
:
Back-up Pad
£
42.92
excl. VAT
/
Each
Sold out
Add
pferd tools:
33514000
rubix:
228A7543
ean:
4007220219157
PFERD 33514000 ARBOR FOR SMALL WHEEL 10MM 0-4MM CLAMPING RANGE
Type
:
Arbor
£
13.22
excl. VAT
/
Each
Usually arrives within 14 working days
Add
3m:
07947N
rubix:
065215
manufacturer :
7000105445
3M 07947 SCOTCH-BRITE DISCMANDREL 900-6 6MM
Type
:
Mandrel
£
11.70
excl. VAT
/
Each
Usually arrives within 14 working days
Add
3m:
P07652
rubix:
209A6757
manufacturer :
7000060283
ean:
04046719510351
3M 07652 PERFECT-IT DENIBBING BACK-UP PAD 75MM
Type
:
Back-up Pad
£
30.57
excl. VAT
/
Each
Usually arrives within 14 working days
Add
pferd tools:
23600506
rubix:
228A8614
ean:
4007220505878
PFERD 23600506 ARBOR FOR POLINOX DISC PVR 6 X 13 1-25 MM
Type
:
Arbor
£
18.40
excl. VAT
/
Each
Usually arrives within 14 working days
Add