Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Adhesive tapes
(1,354)
See Adhesive tapes and protective films
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Adhesive tapes and protective films
Adhesive tapes
Protecting tapes
Protecting tapes
SPARTEX 80090745070 PURE MG RIBBED KRAFT PAPER ROLL 450MM 70GSM
SPARTEX 80090745070 PURE MG RIBBED KRAFT PAPER ROLL 450MM 70GSM
Spartex Kraft Paper
References
spartex:
UK-80090745070
rubix:
224A6653
manufacturer :
80090745070
Product details
Technical specifications
Product details : SPARTEX 80090745070 PURE MG RIBBED KRAFT PAPER ROLL 450MM 70GSM
Pure Kraft is, as it name suggests, is made of pure wood pulp. This gives the pure kraft the properties of higher strength and is a more durable paper.
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
54.41
excl. VAT
/
Each
£
65.29
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
"SPARTEX 800807115088 KRAFT TYPE PAPER ROLL 1150MM 45"" 88GSM RIBBED"
3M 549050 PTFE FILM TAPE GREY 51MMX33M 0.09MM
TESA 4848 100M 125MM TRANSPARENT 04848-00003-01
"SPARTEX 8008071150UL KRAFT IMITATION PAPER ROLL 1150MM 45"" 88GSM PLAIN"
3M HANG TABS 1075 TRANSPARENT 50 MM X 50 MM
TESA 51136 66M 70MM GREEN 51136-00034-00
3M 5490-25 PTFE FILM TAPE GREY 25MMX33M 0.09MM
TESA 4414 66M 50MM BLUE 04414-00000-00
3M 42025 LEAD FOIL TAPE SLV 25MMX33M 0.17MM
TESA 4848 100M 250MM TRANSPARENT 04848-00002-01
"SPARTEX 80080760088 KRAFT IMITATION PAPER ROLL 600MM 24"" 88GSM RIBBED"
SPARTEX 80110790055 PAPER WAXED KRAFT ROLL 900MM X 55GSM
"SPARTEX 800807450VM KRAFT PAINT MASKING PAPER 450MMX200M 18"" 40GSM"
ULTRATAPE PIPE TAPE 75MM X 10M 08247510
"SPARTEX 800807900VM KRAFT PAINT MASKING PAPER PLAIN 900x360M 35"" 40GSM"