Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Adhesive tapes
(1,354)
See Adhesive tapes and protective films
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Adhesive tapes and protective films
Adhesive tapes
Protecting tapes
Protecting tapes
SPARTEX 80090790088 PURE MG RIBBED KRAFT PAPER ROLL 900MM 88GSM
SPARTEX 80090790088 PURE MG RIBBED KRAFT PAPER ROLL 900MM 88GSM
Spartex Kraft Paper
References
spartex:
UK-80090790088
rubix:
224A6655
manufacturer :
80090790088
Product details
Technical specifications
Product details : SPARTEX 80090790088 PURE MG RIBBED KRAFT PAPER ROLL 900MM 88GSM
Pure Kraft is, as it name suggests, is made of pure wood pulp. This gives the pure kraft the properties of higher strength and is a more durable paper.
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
78.69
excl. VAT
/
Each
£
94.43
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SPARTEX 8013900100120 KRAFT UNION PAPER ROLL 900MM X 100M BUFF 120GSM
SPARTEX 80110790055 PAPER WAXED KRAFT ROLL 900MM X 55GSM
ADVANCE AT6103 CLEAR POLYTHENE TAPE 50MM X 33M 231256
ULTRATAPE PIPE TAPE 75MM X 10M 08247510
TESA 4414 66M 50MM BLUE 04414-00000-00
"SPARTEX 80080750088 KRAFT IMITATION RIBBED PAPER ROLL 500MM 20"" 88GSM"
3M 549050 PTFE FILM TAPE GREY 51MMX33M 0.09MM
"SPARTEX 800807750UL KRAFT IMITATION PAPER ROLL 750MM 30"" 88GSM PLAIN"
SPARTEX 801107120055 PAPER WAXED KRAFT ROLL 1200MM X 55GSM
3M T130C19 SCOTCH LINERLESS RUBBER SPLICING TAPE 19MMX9.1M
"SPARTEX 800807115088 KRAFT TYPE PAPER ROLL 1150MM 45"" 88GSM RIBBED"
SPARTEX 80131500100165 KRAFT UNION PAPER ROLL 1500MMx100M BUFF 165GSM
TESA 51136 66M 70MM GREEN 51136-00034-00
SPARTEX 80131200100120 KRAFT UNION PAPER ROLL 1200MMx100M BUFF 120GM
TESA 51136 330M 460MM GREEN 51136-00181-00