Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Adhesive tapes
(1,354)
See Adhesive tapes and protective films
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Adhesive tapes and protective films
Adhesive tapes
Protecting tapes
Protecting tapes
SPARTEX 80110790055 PAPER WAXED KRAFT ROLL 900MM X 55GSM
SPARTEX 80110790055 PAPER WAXED KRAFT ROLL 900MM X 55GSM
Spartex Kraft Paper
References
spartex:
UK-80110790055
rubix:
224A6659
manufacturer :
80110790055
Product details
Technical specifications
Product details : SPARTEX 80110790055 PAPER WAXED KRAFT ROLL 900MM X 55GSM
Pure Kraft paper with a wax finish. For wrapping greasy or oily components, ideal for the engineering industry
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
52.72
excl. VAT
/
Each
£
63.26
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
TESA 4848 100M 750MM TRANSPARENT 04848-00006-01
"SPARTEX 800807115088 KRAFT TYPE PAPER ROLL 1150MM 45"" 88GSM RIBBED"
"SPARTEX 80080770088 KRAFT IMITATION PAPER ROLL 750MM 30"" 88GSM RIBBED"
3M 42050 LEAD FOIL TAPE SLV 50MMX33M 0.17MM
3M 42025 LEAD FOIL TAPE SLV 25MMX33M 0.17MM
"SPARTEX 80080790088 KRAFT IMITATION PAPER ROLL 900MM 35"" 88GSM RIBBED"
ADVANCE AT6102 EASY TEAR POLY TAPE WHITE 50MM X 33M
TESA 51136 330M 300MM GREEN 51136-00180-00
3M 6162566 LITHOGRAPHERS TAPE RED 25MMX66M 0.06MM
SPARTEX 800907150088 PURE MG RIBBED KRAFT PAPER ROLL 1500MM 88GSM
TESA 50530PV3-100MMX200M WHITE TAPE 200M X 100MM (F3-189)
SPARTEX 80090745070 PURE MG RIBBED KRAFT PAPER ROLL 450MM 70GSM
ULTRATAPE PIPE TAPE 75MM X 10M 08247510
3M T130C19 SCOTCH LINERLESS RUBBER SPLICING TAPE 19MMX9.1M
TESA 4848 100M 500MM TRANSPARENT 04848-00001-01