Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Hygiene
(143)
Cleaning
(1,186)
Skin protection cream
(22)
See Hygiene
< Back
Rubix Categories
Protection, Safety & Hygiene
Hygiene
Cleaning
Floors and surfaces
Brush
VIKAN 45876 YEL HAND BRUSH 330MM SOFT
VIKAN 45876 YEL HAND BRUSH 330MM SOFT
Hand Brush
References
vikan:
4587-6
rubix:
209A2879
ean:
5705020458767
Technical specifications
Length
33
cm
Main material
Polypropylene
Product details
Technical specifications
Product details : VIKAN 45876 YEL HAND BRUSH 330MM SOFT
Remove flour and fine particles from conveyor belts, food preparation surfaces, tables and equipment with this Hand Brush. Suitable for use with the Vikan Dustpan 5660x.
Technical specifications
Attributes
Length
33
cm
Main material
Polypropylene
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.19
excl. VAT
/
Each
£
6.23
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
VIKAN 70413 BLU DECK SCRUB WATERFED 270MM VERY HARD
HILLBRUSH ST5BLK PROFESSIONAL DUAL STIFFNESS 210MM DL WING SCRUB BLACK
SPARTEX P3309/WHITE SEMI ENCLOSED TOILET BRUSH SET
SPARTEX G.12/FN-B 18IN BASSINE BROOM HEAD
VIKAN 45896 YEL HAND BRUSH 330MM MEDIUM
HILLBRUSH VR10 BUDGET 300MM STIFF PET FLAT TOP YARD BROOM
SPARTEX F.01/BKT-B 11IN COCO BROOM C/W PLASTIC BRACKET
VIKAN 45855 UST BENCH BRUSH 330MM MEDIUM WHIT
VIKAN 45874 RED HAND BRUSH 330MM SOFT
SPARTEX L.31-B 13IN STIFF BASS/CANE BROOM HEAD
SPARTEX P3309/R TOILET BRUSH
SPARTEX DT.07-B 8IN STIFF BASSINE HAND SCRUB
SPARTEX P.30-B 11IN COCO BANNISTER BRUSH
VIKAN 45873 BLU HAND BRUSH 330MM SOFT
SPARTEX CB.01/12-B STIFF BASSINE CHURN BRUSH