SPARTEX 21707U THESE DOORS ARE ALARMED (100X100MM)S/A VINYL


Spartex Security Signs

References
spartex:UK-21707U
rubix:225A4515
manufacturer :21707U
brand logo
brand logo
Technical specifications
Width100 mm
Height100 mm

Product details : SPARTEX 21707U THESE DOORS ARE ALARMED (100X100MM)S/A VINYL


Advise visitors of security measures in place and of possible consequences if ignored




Material Options Explained



Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.



Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.


Self-Adhesive Vinyl: A high gloss, flexible PVC vinyl with self-adhesive backing. Suitable for applying to most smooth, dry and clean surfaces. Ideally suited for internal signs.

Technical specifications


Attributes
Width100 mm
Height100 mm
Show UNSPSC/ECL@SS
£ 2.76 excl. VAT
/ Each
£ 3.31 incl. VAT
  • Usually arrives within 14 working days