Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Hygiene
(143)
Cleaning
(1,186)
Skin protection cream
(22)
See Hygiene
< Back
Rubix Categories
Protection, Safety & Hygiene
Hygiene
Cleaning
Floors and surfaces
Scraper
SPARTEX UNPWS1/18/48 18IN STAINLESS STEEL SQUEEGEE
SPARTEX UNPWS1/18/48 18IN STAINLESS STEEL SQUEEGEE
SPARTEX UNPWS1/18/48 18IN STAINLESS STEEL SQUEEGEE
References
spartex:
UNPWS1/18/48
rubix:
267A9325
Product details
Technical specifications
Product details : SPARTEX UNPWS1/18/48 18IN STAINLESS STEEL SQUEEGEE
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.83
excl. VAT
/
Each
£
4.60
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
VIKAN 77125 WHT HYGIENIC FLOOR SQUEEGEE WREPLACEMENT CASSETTE 400MM
SPARTEX UNPWS1/14/48 14 STAINLESS STEEL SQUEEGEE
HILLBRUSH PSC2B 110MM PLASTIC SCRAPER BLUE
SPARTEX 845492 FLOOR SQUEEGEE LENGTH CM 44
VIKAN 77545 WHT FLOOR SQUEEGEE WREPLACEMENT CASSETTE 600MM
HILLBRUSH PLSB60R 600MM ULTRA HYGIENIC SQUEEGEE RED
VIKAN 520052 BLK SNOW BRUSH 490MM HARD
VIKAN 40514 RED HAND SCRAPER FLEXIBLE 165MM
"SPARTEX MS.22 22"" METAL SQUEEGEE"
VIKAN 29109 BLK TABLE & FLOOR SCRAPER 260MM
VIKAN 40102 GRN STAINLESS STEEL SCRAPER WITH THREADED HANDLE 50MM
VIKAN 40515 WHT HAND SCRAPER FLEXIBLE 165MM
VIKAN 77149 BLK HYGIENIC FLOOR SQUEEGEE WREPLACEMENT CASSETTE 600MM
VIKAN 71403 BLU ULTRA HYGIENE SQUEEGEE 400MM
SPARTEX 849161 FLOOR SQUEEGEE LENGTH CM 60