Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Hygiene
(143)
Cleaning
(1,186)
Skin protection cream
(22)
See Hygiene
< Back
Rubix Categories
Protection, Safety & Hygiene
Hygiene
Cleaning
Floors and surfaces
Scraper
VIKAN 40515 WHT HAND SCRAPER FLEXIBLE 165MM
VIKAN 40515 WHT HAND SCRAPER FLEXIBLE 165MM
VIKAN 40515 WHT HAND SCRAPER FLEXIBLE 165MM
References
vikan:
40515
rubix:
271A3064
ean:
5705020405150
Technical specifications
Length
16.5
cm
See all Specifications
Product details
Technical specifications
Product details : VIKAN 40515 WHT HAND SCRAPER FLEXIBLE 165MM
With a three-sided scraping edge, this flexible Hand Scraper is perfect for cleaning workbenches and conveyor belts, as well as emptying containers and buckets.
Technical specifications
Attributes
Length
16.5
cm
Colour
White
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.03
excl. VAT
/
Each
£
1.24
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
HILLBRUSH FLOORSCRAPERGREEN MSC1G
SPARTEX 845501 REINFRD FLOOR SQUEEGEE HEAD FOR 845504/849139 CM55
VIKAN 40085 WHT STAINLESS STEEL HAND SCRAPER 50MM
SPARTEX 845492 FLOOR SQUEEGEE LENGTH CM 44
VIKAN 71402 GRN ULTRA HYGIENE SQUEEGEE 400MM
VIKAN 40104 RED STAINLESS STEEL SCRAPER WITH THREADED HANDLE 50MM
VIKAN 77144 RED HYGIENIC FLOOR SQUEEGEE WREPLACEMENT CASSETTE 600MM
VIKAN 77142 GRN HYGIENIC FLOOR SQUEEGEE WREPLACEMENT CASSETTE 600MM
HILLBRUSH MSC3B WIDE 75MM STAINLESS STEEL SCRAPER BLUE
VIKAN BLUE 500M SQUEEGEE 71503
VIKAN SQUEEGEE 500MM BLUE 77533
SPARTEX UNPWS1/12/48 12 STAINLESS STEEL SQUEEGEE
VIKAN 40103 STAINLESS STEEL SCRAPER 50MM BLUE
VIKAN 40636 METAL DETECTABLE HAND SCRAPER 102MM YELLOW
VIKAN 7714/3 24 BLUE DOUBLE BLADE FLOOR SQUEEGEE